R2116.67
Ex VAT
R2434.17
Inc VAT
Product Details
Product Specification
10 ton capacity grease filled hydraulic ram with spring loaded plunger. Provides direct non-twisting application of thrust. Fully threaded body allows for quick and easy height adjustment. With tommy bar.
Features and Benefits
• Fits most brands of pullers and ball joint separators including Kennedy, Sykes-Pickavant, Sealey, Draper, Bergen, Clarke etc.
• More effective and secure than a mechanical thrust screw
Technical Information
• Capacity: 10 ton
• Length excluding handle: 190mm
• Diameter of ram: 38mm
• Thread pitch: 16 gauge x 3/8 BSW
Attribute | Value |
---|---|
Additional Features | Fits most brands of pullers and ball joint separators Fully threaded body Provides direct non-twisting application of thrust |
Brand | Kennedy |
EAN | 5036140043275 |
ECLASS Code | 21043090 |
Product Type | Hydraulic Ram |
UNSPSC Code | 27111712 |