R1233.33
Ex VAT
R1418.33
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use on production lines as well as in the automotive workshop. Able to
cope with occasional commercial use. Manufactured from bright nickel plated steel with
PVC cushion grips.
Attribute | Value |
---|---|
Additional Features | Manufactured from bright nickel plated steel PVC cushion grips |
Brand | Kennedy |
EAN | 5036140109452 |
ECLASS Code | 21049090 |
MFR Part No. | No 50 |
Opening Capacity | 75 to 230mm |
Overall Length | 220mm |
Overall Width | 220mm |
Product Type | Valve Spring Compressors |
Throat Depth | 230mm |
UNSPSC Code | 27140000 |
Weight Each | 1.22kg |