R487.78
Ex VAT
R560.95
Inc VAT
Product Details
Product Specification
Product Documents
To enable fast Installation or removal of piston rings. A self-adjusting spring tensioned mechanism manufactured from nickel-plated steel with PVC handles for extra grip.
Capacity: 50 - 100mm (2" - 4")
Attribute | Value |
---|---|
Additional Features | Manufactured from nickel-plated steel PVC handles Self-adjusting spring tensioned mechanism |
Brand | Kennedy |
EAN | 5036140012257 |
ECLASS Code | 21049090 |
MFR Part No. | 219678CB |
Opening Capacity | 50 to 100mm |
Overall Length | 300mm |
Overall Width | 165mm |
Product Type | Piston Ring Pliers |
UNSPSC Code | 27140000 |
Weight Each | 0.28kg |