R485.56
Ex VAT
R558.39
Inc VAT
Product Details
Product Specification
The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key.
PRC-540
For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4” - 5”). Height: 80mm (3 1/4”).
PRC-730
For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2” - 7”). Height: 100mm (4”).
PRC-765
For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2” - 7”). Height: 165mm (6 1/2”).
Attribute | Value |
---|---|
Additional Features | Made from tempered spring steel Ratchet mechanism |
Brand | Kennedy |
EAN | 5036140012219 |
ECLASS Code | 21049090 |
MFR Part No. | PRC730 |
Opening Capacity | 90 to 175mm |
Overall Length | 100mm |
Product Type | Piston Ring Compressor |
UNSPSC Code | 27140000 |
Weight Each | 345kg |