R7338.89
Ex VAT
R8439.72
Inc VAT
Product Details
Product Specification
The hydraulic ram provides up to 10 tonnes of direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. The splitter bodies are manufactured from
carbon steel.
8 Piece Set contents:
1x hydraulic ram.
1x splitter body 3/8” diameter capacity.
1x splitter body 1/2” diameter capacity.
1x splitter body 5/8” diameter capacity.
1x splitter body 3/4” diameter capacity.
1x splitter body 1” diameter capacity.
1x threaded attachment sleeve.
1x oil bottle.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140043329 |
ECLASS Code | 21110000 |
Includes | Hydraulic Ram Oil Bottle Splitter 10mm Splitter 13mm Splitter 16mm Splitter 19mm Splitter 25mm Threaded Attachment sleeve |
Material | Steel |
Maximum Nut Capacity | 25mm |
Minimum Nut Capacity | 10mm |
Nut Capacity | 10 to 25mm |
Pressure Application | Hydraulic |
Type | Nut Splitter Set |
UNSPSC Code | 27111520 |