R1712.00
Ex VAT
R1968.80
Inc VAT
Product Details
Product Specification
Constructed from mechanical drop forged, hardened and tempered plated steel, these nut splitters are ideal for releasing seized or damaged nuts. The 4 piece set allows you to use the size most appropriate for your particular application. Supplied loose.
Features and Benefits
• Manufactured from fully hardened and tempered drop forged steel making for a hardy product
• Splitters are supplied loose to fit into your pre-existing toolbox
• Set contains 4 varying sized tools to suit multiple applications
Typical Applications
• Automotive
• Repair and Maintenance
• Construction
• Engineering
Notes
• Images are for illustrative purposes only, the product comes loose, NOT in a box
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140010246 |
ECLASS Code | 21110000 |
Includes | Splitter No.1(9-12mm) Splitter No.2(12-16mm) Splitter No.3(16-22mm) Splitter No.4(22-27mm) |
Material | Steel |
Maximum Nut Capacity | 27mm |
Minimum Nut Capacity | 9mm |
Nut Capacity | 9 to 27mm |
Pressure Application | Mechanical |
Type | Nut Splitter Set |
UNSPSC Code | 27111520 |