R167.78
Ex VAT
R192.95
Inc VAT
Product Details
Product Specification
Double ended for 14mm and 18mm plug hole threads. Cleans corrosion and carbon build-up from female spark plug threads and sensor sockets. Repairs minor cross threading damage. Use with 21mm deep socket
Attribute | Value |
---|---|
Additional Features | Double ended Threads 14mm and 18mm plug holes Use with 21mm deep socket |
Brand | Kennedy |
EAN | 5036140027978 |
ECLASS Code | 21049090 |
Handle Material | No Handle Included |
Includes | Tool only |
Jaw Type | N/A |
Material | Hardened Steel |
Number of Pieces | 1 |
Product Type | Spark Plug Hole Thread Chaser |
UNSPSC Code | 27140000 |
Weight Each | 137g |