R49.83
Ex VAT
R57.30
Inc VAT
Product Details
Product Specification
Set of three brushes: nylon, brass and stainless steel.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140044296 |
ECLASS Code | 21049090 |
Handle Material | Plastic |
Includes | Tool only |
Material | Brass Nylon Stainless Steel |
Number of Pieces | 3 |
Product Type | Spark Plug Brush Set |
UNSPSC Code | 27140000 |
Weight Each | 66g |