R290.00
Ex VAT
R333.50
Inc VAT
Product Details
Product Specification
To enable fast Installation or removal of rubber anti-vibration mounting rings found on modern exhaust systems. Puller has offset hook for easier application and dipped vinyl handle for added comfort and extra grip. Manufactured from hardened steel. Length: 290mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140012189 |
ECLASS Code | 21049090 |
MFR Part No. | EPD290 |
Number of Pieces | 1 |
Product Type | Exhaust Doughnut Stretcher |
UNSPSC Code | 27140000 |
Weight Each | 225g |