R1058.81
Ex VAT
R1217.63
Inc VAT
Product Details
Product Specification
Specifically designed for removing Delphi/Bosch injectors using 5/8" slide hammer.
Set of three adaptors and a special tool for removing the internal part of Bosch injectors which can be used with an air tool to loosen the injectors through vibration.
Attribute | Value |
---|---|
Additional Features | Supplied in blow moulded case |
Brand | Kennedy |
EAN | 5036140225657 |
ECLASS Code | 21049090 |
Includes | 3 adaptors tool for removing the internal parts |
Number of Pieces | 4 |
Product Type | Diesel Injector Removal Set |
UNSPSC Code | 27140000 |
Weight Each | 1000g |