R290.00
Ex VAT
R333.50
Inc VAT
Product Details
Product Specification
Designed specifically for working with a vehicle oxygen sensor, this oxygen sensor socket from Kennedy® is a specialist tool made from high-quality materials. Suitable for working with both heated and non-heated oxygen sensors, the side cut-out design allows for easy accessibility to the sensor and prevents any scraping damage to wiring or surrounding areas.
Features and Benefits
• Suitable for use with both a ratchet and a torque wrench for versatility and convenience
• Manufactured from chrome vanadium steel for quality and durability
• The 22mm socket offers a universal fit to all hexagon oxygen sensors
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | 1/2in. Square Drive 7/8in. (22mm) Hex 90mm Length |
Brand | Kennedy |
EAN | 5036140027985 |
ECLASS Code | 21049090 |
Material | Chrome Vanadium Steel |
Number of Pieces | 1 |
Product Type | Oxygen Sensor Socket |
UNSPSC Code | 27140000 |