R472.22
Ex VAT
R543.05
Inc VAT
Product Details
Product Specification
Product Documents
Durable hose clamp pliers, perfect for installing hose clamps.
Features and Benefits
• Removes and installs flat band hose clamps with ease
• Swivel tips to grip at any angle
• Locking handle allows the user to maintain an 'open' position to easily hold clamp in place
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140010291 |
ECLASS Code | 21049090 |
For Use On | Flat band hose clamp |
MFR Part No. | 21T093SB05 |
Overall Length | 215mm |
Product Type | Flat Band Hose Clamp Plier |
Tool Material | Steel |
UNSPSC Code | 27140000 |