R868.89
Ex VAT
R999.22
Inc VAT
Product Details
Product Specification
Four different cylinder honing tools in one set, perfect for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18mm - 89mm.
Features and Benefits
• Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment
• Honing diameter and pressure is adjusted via a simple, spring and cone mechanism
• Suitable for use with a variable speed electric or air drill and fits into all three-jaw chucks
Contents
• Main honing body
• Twin-leg set - 50mm
• Triple leg set - 50mm
• Triple leg set - 60mm
• Medium stones: 19 x 4.5mm (x3 off)
• Medium stones: 29 x 4.5mm (x5 off)
• Medium stones: 51 x 7.0mm (x3 off)
• Blow-moulded plastic case
Typical Applications
• Automotive industries
Attribute | Value |
---|---|
Additional Features | Fits into all three jaw chucks Self-aligning flexible shaft |
Brand | Kennedy |
EAN | 5036140028135 |
ECLASS Code | 21049090 |
Grit | Medium |
Hone Length | 19 29 51mm |
Maximum Bore Size | 89mm |
Minimum Bore Size | 18mm |
Number of Pieces | 15 |
Overall Length | 200mm |
Product Type | Cylinder Hone Set |
UNSPSC Code | 27140000 |
Weight | 248g |