R746.67
Ex VAT
R858.67
Inc VAT
Product Details
Product Specification
Model TRE400
Two zinc plated steel safety hooks.
Features and Benefits
• Elasticated core minimises drag on overrun
• Heavy-duty stitched webbing
• On tow sign.
• Extended length: 4m.
• Capacity: 4000kg
Standards
• BS AU 187 2000
Attribute | Value |
---|---|
Additional Features | 2 x Zinc plated steel safety hooks Elasticated core Heavy duty stitched webbing |
Brand | Kennedy |
EAN | 5036140015340 |
ECLASS Code | 21079900 |
Length | 4m |
Load Capacity | 4000kg |
Product Type | Tow Rope |
Standards Met | BS AU 187 2000 |
UNSPSC Code | 27141100 |