R213.33
Ex VAT
R245.33
Inc VAT
Product Details
Product Specification
Polypropylene tow rope. Zinc plated steel safety hook. Looped one end. Length: 3.6m.
Attribute | Value |
---|---|
Additional Features | Looped one end Yellow high visibility rope Zinc plated steel safety hook |
Brand | Kennedy |
EAN | 5036140015357 |
ECLASS Code | 21079900 |
Length | 3.6 |
Load Capacity | 2000kg |
MFR Part No. | 3124031 |
Product Type | Tow Rope |
Standards Met | BS AU 187 1983 |
UNSPSC Code | 27141100 |