R167.78
Ex VAT
R192.95
Inc VAT
Product Details
Product Specification
Product Documents
MP7116
A fast drying, solvent based, heavy duty degreaser designed to remove dust, grease and oil from brake components and clutch assemblies. Eliminates brake squeal and clutch slip caused by contaminated components. Easy to use 360° spray application.
Features and Benefits
• Removes brake squeal
• Eliminates clutch slip caused by contaminated components
• All angle 360° spray
Notes
• Size: 600ml.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
EAN | 5036140245006 |
ECLASS Code | 30021600 |
MFR Part No. | 7329520K |
Product Type | Brake Cleaner |
Size | 600ml |
UNSPSC Code | 47131828 |