R90.00
Ex VAT
R103.50
Inc VAT
Product Details
Product Specification
8mm hexagon key. 140mm handle for optimum leverage and grip. Suitable for disc brake caliper retaining bolts on many modern cars. Manufactured from chrome vanadium steel with corrosion resistant phosphated finish.
Attribute | Value |
---|---|
Additional Features | Corrosion resistant phosphated finish Manufactured from chrome vanadium steel |
Brand | Kennedy |
EAN | 5036140028104 |
ECLASS Code | 21049090 |
Includes | Tool Only |
Number of Pieces | 1 |
Overall Length | 140mm |
Product Type | Brake Pad Key |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 245g |