R87.20
Ex VAT
R100.28
Inc VAT
Product Details
Product Specification
Designed for import cars with brake shoe hold down clips. Removes and installs brake clip and nail on brake shoes in seconds. Impact resistant square section handle for secure grip even when greasy.
Overall length: 200mm (8”).
Attribute | Value |
---|---|
Additional Features | Impact resistant plastic handle |
Brand | Kennedy |
EAN | 5036140013612 |
ECLASS Code | 21049090 |
Includes | Tool Only |
Number of Pieces | 1 |
Overall Length | 200mm |
Product Type | Brake Clip Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 165g |