R510.72
Ex VAT
R587.33
Inc VAT
2 Variations Available
Product Details
Product Specification
For use on cars and light commercial vehicles, these high quality copper coated aluminium cables are colour coded (Red = positive, Black = negative) and feature fully insulated clamps.
400A: 16mm2 diameter cable suitable for use on up to 2.5L petrol/1.5L diesel vehicles
500A: 25mm2 diameter cable suitable for use on up to 5.5L petrol/3.0L diesel vehicles
Storage bag supplied.
Attribute | Value |
---|---|
Brand | Kennedy |
Cable Colour | Black/Red |
Cable Length | 4.5m |
EAN | 5036140247499 |
ECLASS Code | 27050600 |
Jaw Type | Crocodile |
MFR Part No. | KBC500 |
UNSPSC Code | 26111704 |
Weight | 2.05kg |