R76.67
Ex VAT
R88.17
Inc VAT
Product Details
Product Specification
Removes door panel clips without breakage. Simple action - insert the tool and push the clip out.
Attribute | Value |
---|---|
Additional Features | Simple Action |
Brand | Kennedy |
EAN | 5036140028012 |
ECLASS Code | 21049090 |
Includes | Tool only |
Length | 180mm |
Number of Pieces | 1 |
Product Type | Door Handle Clip Remover |
Tool Application | Door Panel |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 45g |