R610.00
Ex VAT
R701.50
Inc VAT
Product Details
Product Specification
Product Documents
An industry standard bumping hammer with two flat faces and a strong handle.
Features and Benefits
• Highly polished striking heads and cheeks - one square and one round face
• The most popular general purpose panel beating hammer - trusted by millions of professionals
• Strong Hickory shaft that won't let you down
Typical Applications
• For straightening thicker gauge metals where a reasonable striking force is needed
Standards
• Manufactured to BS 4114
Attribute | Value |
---|---|
Additional Features | Hickory Shaft Manufactured to BS 4114 |
Brand | Kennedy |
EAN | 5036140113084 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | LDW160B1BN4 |
Number of Pieces | 1 |
Product Type | Panel Beating Hammer |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 340g |