R548.89
Ex VAT
R631.22
Inc VAT
Product Details
Product Specification
Product Documents
Durable curved finishing pick, built for longevity and effectiveness no matter the task.
Features and Benefits
• Highly polished striking heads and cheeks
• Durable crowned faces
• Will remove low spots when metal finishing
• Quality hardwood shaft and finishing beater
Typical Applications
• Medium weight for general use where access is difficult
Notes
• Length: 325mm
Standards
• Manufactured to BS 4114
Attribute | Value |
---|---|
Additional Features | Hardwood shaft and finishing beater Manufactured to BS 4114 |
Brand | Kennedy |
EAN | 5036140113145 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | PW2537/B10 |
Number of Pieces | 1 |
Product Type | Panel Beating Hammer |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 0.45g |