R533.33
Ex VAT
R613.33
Inc VAT
Product Details
Product Specification
Product Documents
High quality, ultra-durable Bumping Hammer.
Features and Benefits
• Highly polished steel striking heads and cheeks
• One square and one round crowned face
• The most popular general purpose panel beating hammer
• Highly durable hickory shaft with flat square face and round crowned face
Standards Met
• Manufactured to BS 4114
Attribute | Value |
---|---|
Additional Features | Hickory shaft Manufactured to BS 4114 |
Brand | Kennedy |
EAN | 5036140113091 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | LDW161B1BN40 |
Number of Pieces | 1 |
Product Type | Panel Beating Hammer |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 0.44g |