R974.44
Ex VAT
R1120.61
Inc VAT
Product Details
Product Specification
A quality set of panel seam splitters, ideal for separating spot-welded panels during repairs.
Features and Benefits
• Stainless steel coated chrome vanadium with through tang shafts allows for use with hammers
• Dual material soft grip handles for enhanced comfort and control
• Includes 90°, curved and straight seam splitters for versatility, no matter the job
• Cushioned handle absorbs any shock from hammer blows
• Made from super tough alloy steel
Attribute | Value |
---|---|
Additional Features | Dual material soft grip handles |
Brand | Kennedy |
EAN | 5036140222861 |
ECLASS Code | 21049090 |
Includes | 90° seam splitter Curved seam splitter Straight seam splitter |
Number of Pieces | 3 |
Product Type | Panel Seam Splitter |
Tool Application | Panel |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 94g |