R1270.57
Ex VAT
R1461.16
Inc VAT
Product Details
Product Specification
Product Documents
Robust battery charger suitable for home and light workshop use.
Features and Benefits
• Simple and easy to use
• Convenient LED indicators
• Optimised charging programme with an efficient 3 stage charge
• 100% rated output with intelligent circuit control and protection
• Portable and lightweight design
Typical Applications
• Works with WET batteries, AGM technology and GEL batteries
Notes
• Model: KBC4A
• Maximum rated current: 4A
• Input: 220 - 240V
• 50hz 0.65A
• Output: 12VDC 1A/
• 12VDC 4A
• Net Weight: 760
Attribute | Value |
---|---|
Battery Capacity | AGM 5-40Ah / 20-200Ah Gel 5-200Ah / 20-200Ah Wet / Lead Acid 5-40Ah / 20-200AhAh |
Brand | Kennedy |
EAN | 5036140235281 |
ECLASS Code | 27050600 |
Input Voltage | 220 - 240V |
MFR Part No. | 01.80.044 |
UNSPSC Code | 26111704 |
Weight | 0.76kg |