R2345.56
Ex VAT
R2697.39
Inc VAT
Product Details
Product Specification
These strong, steel chassis trolley jacks provide excellent stability when under load. They have fixed direction castors and swivel castors for easy positioning when under vehicles. They also feature long reach, single piece pump handles that have comfort rubber for quick raising and lowering. The trolley jacks have safety overload protection valves, which prevent overload damage to the hydraulic mechanism. In turn, these durable trolley jacks are long lasting and high performing.
Features and Benefits
• Integral carry handle
• Excellent reliability and stability
• Single piece pump handles for quick raising and lowering
• Durable, high performing and long lasting
Typical Applications
• Lifting heavy loads
Attribute | Value |
---|---|
Additional Features | Integral carry handle Safety overload protection valve |
Brand | Kennedy |
EAN | 5036140002494 |
ECLASS Code | 36120207 |
Lifting Capacity | 2t |
Lifting Height Max. | 380mm |
Lifting Height Min. | 130mm |
MFR Part No. | T238 |
Product Type | Trolley Jack |
Standards Met | GS and TUV approved |
UNSPSC Code | 24101612 |
Weight Each | 12kg |