R9531.11
Ex VAT
R10960.78
Inc VAT
Product Details
Product Specification
Product Documents
This 2.5 tonne capacity trolley jack is made of lightweight aluminium and steel. The low profile of the trolley jack makes it ideal for any type of car and its swivel castor wheels enable easy positioning under vehicles. It also has a quick lift with dual pump and a rubber hand grip for user comfort.
Features and Benefits
• Low profile model
• Strong, but lightweight
• Quick release pump handle with comfort rubber grip
• Heavy duty fixed direction castors and swivel castors
Typical Applications
• Lifting vehicles and other automotives
Attribute | Value |
---|---|
Additional Features | Low profile |
Brand | Kennedy |
EAN | 5036140247758 |
ECLASS Code | 36120207 |
Lifting Capacity | 2.5t |
Lifting Height Max. | 460mm |
Lifting Height Min. | 100mm |
MFR Part No. | T825011L |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 28.5kg |