R411.11
Ex VAT
R472.78
Inc VAT
Product Details
Product Specification
A set of durable long-handled gasket scrapers. Designed for longevity and effectiveness.
Features and Benefits
• Hardened and tempered carbon steel shanks and heads are "offset to edge" to allow easy scraping of flat surfaces
• Simple "firmer" style bevelled points with longer head lengths allow for scrapers to be re-ground several times for maximum service life
• Impact resistant square section handle for secure frip even when greasy
Typical Applications
• For cleaning cylinder heads and removing old sealants and carbon build up
Contents
• Set includes blade widths: 19mm (3/4"), 25mm (1") and 38mm (11/2"). Overall length: 280mm (11").
Attribute | Value |
---|---|
Additional Features | Hardened and tempered carbon steel shanks Impact resistant square section handle |
Brand | Kennedy |
EAN | 5036140013582 |
ECLASS Code | 30140101 |
MFR Part No. | 743203 |
Product Type | Gasket Scraper Set |
UNSPSC Code | 31201606 |
Weight Each | 530g |