R100.00
Ex VAT
R115.00
Inc VAT
Product Details
Product Specification
Product Documents
High-quality, fast acting de-icer, perfect for those frosty mornings or evenings. Prevents windows from re-freezing and remains highly effective even at temperatures of -20°C.
Features and Benefits
• Fast acting
• Prevents windows from re-freezing
• Works to temperatures of -20°C
Attribute | Value |
---|---|
Additional Features | Fast acting Prevent the windows from re-freezing Works to temperatures of -20°C |
Brand | Solent Maintenance |
EAN | 5036140243118 |
ECLASS Code | 23060000 |
MFR Part No. | TA2989 |
Product Type | De-Icer Aerosol |
Size | 600L |
UNSPSC Code | 25174004 |