R225.88
Ex VAT
R259.76
Inc VAT
Product Details
Product Specification
Product Documents
Rolls of adhesive vinyl tape. 75mm diameter cores.
Features and Benefits
• Protects contents from damage and dirt
• Resistant to water and freezing
Typical Applications
• Can be used in many applications, but are mainly sold to be used with the neck bag sealer
Notes
• All prices are per pack
Attribute | Value |
---|---|
Brand | Avon |
Colour | Blue |
EAN | 5036140077805 |
ECLASS Code | 20369000 |
Length | 66m |
Material | Vinyl |
MFR Part No. | BLVT9-A |
Pack Quantity | 6 |
Resistance Features | Temperature Resistant Waterproof |
Tape Thickness | 0.06mm |
Tape Type | Vinyl Tape |
UNSPSC Code | 31201525 |
Width | 9mm |