R46.67
Ex VAT
R53.67
Inc VAT
Product Details
Product Specification
Product Documents
Designed for binding, sealing and repairing gas and hot water pipes (not for potable water).
Features and Benefits
• Provides an ultra-tight seal
• Resistant to UV and weathering over time
Standards
• BS 6920
• BS 7786
• BS EN 751:3
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | White |
EAN | 5036140151093 |
ECLASS Code | 30140201 |
Maximum Operating Temperature | 300°C |
Minimum Operating Temperature | -240°C |
Standards Met | BS 6920 BS 7786 BS EN 751:3 |
Tape Length | 5m |
Tape Thickness | 0.2mm |
Tape Type | Gas |
Tape Width | 12mm |
UNSPSC Code | 31201514 |