R31.11
Ex VAT
R35.78
Inc VAT
Product Details
Product Specification
Product Documents
An everyday masking tape that can be used on most surfaces.
Features and Benefits
• Temperature resistant up to 60°C
• Available in a wide range of widths to suit any general needs
Typical Applications
• Ideal for packing, masking, labelling, bundling and joining
Attribute | Value |
---|---|
Brand | Senator |
Colour | Cream |
EAN | 5036140253131 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
UNSPSC Code | 31201503 |
Width | 19mm |