R100.00
Ex VAT
R115.00
Inc VAT
Product Details
Product Specification
Product Documents
A high strength, gap filling solvent-free adhesive.
Features and Benefits
• Produces a quick grab and replaces mechanical fixings in a multitude of home improvement applications
• Dries white
• Can be painted over when dry
Typical Applications
• Indoor use
• Ideal for bonding ceramics, metal, plastic, brick and wood
Attribute | Value |
---|---|
Brand | Sherlock Adhesives |
Compatible Materials | Brick Ceramic Metal Plastic Wood |
Drying / Bonding Time | (Initial) 30min. |
EAN | 5036140013421 |
ECLASS Code | 23330105 |
Features | Bonds most substrates Extra Strong |
MFR Part No. | INST |
Pack Size | 310ml |
Product Composition | Paste |
Type | Grab Adhesive |
UNSPSC Code | 31201601 |