R77.00
Ex VAT
R88.55
Inc VAT
Product Details
Product Specification
Stainless steel wire scratch brushes are used on stainless steel and aluminum fabricated products - predominantly in stainless steel welding processes where the use of an ordinary wire scratch brush would create the risk of contamination of the weld. Hardwood handle.
Features and Benefits
• Very durable steel wire bristles
• Highly cost effective
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Stainless Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5036140149793 |
ECLASS Code | 21011308 |
Head Shape | Straight |
Head Width | 30mm |
Length | 140mm |
Mounting Type | Handheld |
Number of Rows | 4 |
Overall Length | 290mm |
UNSPSC Code | 27111907 |
Weight | 220g |