R78.89
Ex VAT
R90.72
Inc VAT
Product Details
Product Specification
Twisted wire handle for hand use.
For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Tube Brush |
Diameter | 20mm |
EAN | 5036140149601 |
ECLASS Code | 21011308 |
Mounting Type | Arbor |
Overall Length | 103mm |
UNSPSC Code | 27111907 |