York

Non-Woven Flap Disc, 115 x 22.23mm, Fine, Aluminium Oxide, Conical (Type 29)

SKU:

YRK2209820K

MPN:

.

R274.44

Ex VAT

R315.61

Inc VAT

OUT OF STOCK

    Overview

    High performance non-woven flap discs make an ideal choice for polishing and finishing stainless steel, carbon steel, non-ferrous metals etc.


    Features and Benefits
    • Provides durability combined with consistent and effective stock polishing
    • Works effectively on a wide range of metals


    Notes
    • Available in two sizes and choice of coarse, medium and fine
    • Maximum rpm 13,280 and maximum speed 80m/s


    Product Specification
    Abrasive Material
    Aluminium Oxide
    Backing Material
    Glass Fibre-Backed (General-purpose, non-scratch).
    Bore
    22.23mm
    Brand
    York
    Colour
    Blue
    Diameter
    115mm
    Disc Type
    Conical (Type 29)
    EAN
    5036140245860
    ECLASS Code
    21011313
    Grade
    Fine
    Maximum Operating Speed
    13300rpm
    Mounting Type
    Central Hole
    UNSPSC Code
    31191506