R131.20
Ex VAT
R150.88
Inc VAT
Product Details
Product Specification
1/4 Sheet Hand Sanding Pad.
Made from compound rubber. With curved and flat sides. Complete with locating spikes. Suitable for all types of coated abrasive sheets. Accepts a standard 230 x 280mm sheet split down into quarters across the width.
Size (L x W x H): 125 x 70 x 35mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140073401 |
ECLASS Code | 21021100 |
For Use With | Accepts a standard 230 x 280mm sheet split down into quarters All types of coated abrasive sheets Sheet measurement when split down is 70 x 230mm |
MFR Part No. | LZB20501 |
Product Type | Block |
UNSPSC Code | 31191500 |