R26.57
Ex VAT
R30.56
Inc VAT
Product Details
Product Specification
York conical flap discs are a high performance alternative to sanding discs with the advantage over depressed centre grinding discs on light gauge sheet metal where surface finish is important. The overlapped abrasive material wear away revealing fresh abrasive, ensuring the discs always cuts effectively and reduces clogging and providing a consistent finish throughout the disc life. The fibre backing allows for use without backing pads and makes the discs safe to use on any grinder up 80m/s speeds.
Features and Benefits
• Overlapped abrasive material wear away to reveal fresh abrasive ensuring effective cuts and reduces clogging
• Fibre backing allows for use without backing pads and makes the discs safe for use on any grinder
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 16mm |
Brand | York |
Diameter | 100mm |
Disc Type | Conical (Type 29) |
EAN | 5036140020115 |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 15300rpm |
Standards Met | Manufactured According to EN12413 |
UNSPSC Code | 31191506 |