R183.33
Ex VAT
R210.83
Inc VAT
Product Details
Product Specification
Extra Soft
For use on plastics but are also suitable for gold and silver. Soft material is unsuitable for steel, stainless and non-ferrous metals. Performs well with a medium pressure and our synthetic gloss polishing bars.
Attribute | Value |
---|---|
Brand | York |
Diameter | 150mm |
EAN | 5036140046627 |
ECLASS Code | 21011308 |
Hardness | Extra Soft |
MFR Part No. | B03B6060240 |
Mop Type | Open |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 25mm |