R36.75
Ex VAT
R42.26
Inc VAT
Product Details
Product Specification
Industrial aluminium oxide sanding paper is "glue" bonded and suitable for use with hand sanding blocks and orbital sanders.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Kennedy |
EAN | 5036140048133 |
ECLASS Code | 21011304 |
Grit | P50 |
Length | 230mm |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 93mm |