R246.55
Ex VAT
R283.53
Inc VAT
Product Details
Product Specification
Product Documents
These waterproof-resin silicone carbide paper sheets are suitable for wet and dry production. They can be used for the polishing and finishing of a variety of materials including metals, plastics, paintwork and ceramics.
Features and Benefits
• Water resistant
• Suitable for wet and dry production
• Various grades
Typical Applications
• Ideal for polishing and finishing of most materials
• Metals
• Plastics
• Paintwork and ceramics
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Brand | Kennedy |
EAN | 5036140047983 |
ECLASS Code | 21011304 |
Grit | P150 |
Length | 280mm |
Type | Coated Wet/Dry Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |