R119.90
Ex VAT
R137.88
Inc VAT
Product Details
Product Specification
230 x 280mm (9" x 11") Sheets.
Superflex Aluminium Oxide is resin bonded over resin on a very flexible J-weight blue twill cloth. Moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth |
Brand | Kennedy |
EAN | 5036140047839 |
ECLASS Code | 21011304 |
UNSPSC Code | 31191501 |