R14.23
Ex VAT
R16.36
Inc VAT
Product Details
Product Specification
No spanners required. 100% of sanding disc can be used. Can be removed and
re-applied. Unaffected by dust or moisture. Aluminium oxide abrasive 'resin-bonded over
resin' to Hook-n-Loop backed paper .
To suit Flex, Kress, PEX15, PEX9.6.
• Suitable for wood, plastics, ceramics
• Hook & Loop Fixing.
• Aluminium Oxide.
• Hole Pattern: 600A - 6 Holes.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Kennedy |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 5036140222182 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P40 |
MFR Part No. | 2.1995 |
Model Number | 2.1995 |
Mounting Type | Hook & Loop |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |